This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901996 Infiniti Q45, CSC2MO05IN7018 CSC2MO05IN7018

Seat Covers in Neosupreme for 19901996 Infiniti Q45, CSC2MO05IN7018 (Discontinued)

  • Mfr # CSC2MO05IN7018
  • Zoro # G7179581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO05IN7018
Zoro #
G7179581
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1990 To 1996 Infiniti Q45
Color
Camo Mossy Oak Duck Blind with Black Sides
Family Code
IN7018

Description

Seat Covers in Neosupreme for 1990-1996 Infiniti Q45 - (R), Solid Bench w/built-in armrest, w/2 removable headrests, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.