This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901990 Cadillac Sedan, CSCRT07CD7159 CSCRT07CD7159

Seat Covers in Neosupreme for 19901990 Cadillac Sedan, CSCRT07CD7159 (Discontinued)

  • Mfr # CSCRT07CD7159
  • Zoro # G7648548
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT07CD7159
Zoro #
G7648548
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree P Pink
Seat Position
Front
For Use With
For 1990 To 1990 Cadillac Sedan DeVille
Family Code
CD7159

Description

Seat Covers in Neosupreme for 1990-1990 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 2-stems per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.