This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901993 Honda Accord, CSCPD38HD7231 CSCPD38HD7231

Seat Covers in Neosupreme for 19901993 Honda Accord, CSCPD38HD7231 (Discontinued)

  • Mfr # CSCPD38HD7231
  • Zoro # G7612084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38HD7231
Zoro #
G7612084
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 1990 To 1993 Honda Accord Coupe
Family Code
HD7231

Description

Seat Covers in Neosupreme for 1990-1993 Honda Accord Coupe - (F), DX MODEL, 50/50 Bucket, W/Removable Headrest, Without Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.