Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Neosupreme for 19901993 Infiniti Q45, CSC2A3IN7017 CSC2A3IN7017

Seat Covers in Neosupreme for 19901993 Infiniti Q45, CSC2A3IN7017 (Discontinued)

  • Mfr # CSC2A3IN7017
  • Zoro # G7219350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A3IN7017
Zoro #
G7219350
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1990 To 1993 Infiniti Q45
Family Code
IN7017

Description

Seat Covers in Neosupreme for 1990-1993 Infiniti Q45 - (F), 50/50 bucket w/removable headrest, w/driver seat armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.