This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901995 GMC Safari, CSCKT10GM7135 CSCKT10GM7135

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19901995 GMC Safari, CSCKT10GM7135 (Discontinued)

Mfr # CSCKT10GM7135
Zoro # G7556050
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT10GM7135
Zoro #
G7556050
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Middle
For Use With
For 1990 To 1995 GMC Safari Extended Length Minivan
Family Code
GM7135

Description

Seat Covers in Neosupreme for 1990-1995 GMC Safari Extended Length Minivan - (M), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.