This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911993 Cadillac Sedan, CSCPD34CD7119 CSCPD34CD7119

Seat Covers in Neosupreme for 19911993 Cadillac Sedan, CSCPD34CD7119 (Discontinued)

  • Mfr # CSCPD34CD7119
  • Zoro # G7634870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD34CD7119
Zoro #
G7634870
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Front
For Use With
For 1991 To 1993 Cadillac Sedan DeVille
Family Code
CD7119

Description

Seat Covers in Neosupreme for 1991-1993 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 2-stems per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.