This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911993 Chevrolet, CSC2AWCH7462 CSC2AWCH7462

Seat Covers in Neosupreme for 19911993 Chevrolet, CSC2AWCH7462 (Discontinued)

  • Mfr # CSC2AWCH7462
  • Zoro # G7156752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWCH7462
Zoro #
G7156752
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
For Use With
For 1991 To 1993 Chevrolet Corvette
Family Code
CH7462

Description

Seat Covers in Neosupreme for 1991-1993 Chevrolet Corvette - 50/50 highback bucket, sport seat with 4 horizontal pleats on lower bakrst, w/o seat-mount pwr cntrl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.