This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911994 Nissan Sentra, CSCRT06NS7020 CSCRT06NS7020

Seat Covers in Neosupreme for 19911994 Nissan Sentra, CSCRT06NS7020 (Discontinued)

  • Mfr # CSCRT06NS7020
  • Zoro # G7635823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06NS7020
Zoro #
G7635823
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Rear
For Use With
For 1991 To 1994 Nissan Sentra
Family Code
NS7020

Description

Seat Covers in Neosupreme for 1991-1994 Nissan Sentra - (R), SEDAN, bench, solid back, solid bottom, w/o headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.