This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911995 Acura Legend, CSC2KT11AC7039 CSC2KT11AC7039

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19911995 Acura Legend, CSC2KT11AC7039 (Discontinued)

Mfr # CSC2KT11AC7039
Zoro # G7175040
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11AC7039
Zoro #
G7175040
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7039

Description

Seat Covers in Neosupreme for 1991-1995 Acura Legend - (F), COUPE, 50/50 bukt, w/pwr driver & pas, W/ PASS OUTER SEATBACK RELEASE LEVR & NO SWITCH ABOVE IT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.