This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911995 Volvo 940 Wagon, CSCMO06VO7020 CSCMO06VO7020

Seat Covers in Neosupreme for 19911995 Volvo 940 Wagon, CSCMO06VO7020 (Discontinued)

  • Mfr # CSCMO06VO7020
  • Zoro # G7545200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO06VO7020
Zoro #
G7545200
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Bottomland Solid
Seat Position
Middle
For Use With
For 1991 To 1995 Volvo 940 Wagon
Family Code
VO7020

Description

Seat Covers in Neosupreme for 1991-1995 Volvo 940 Wagon - (M), Second Row, 60/40 bench w/adjustable, non-removable headrest, w/built-in child seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.