This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911996 Ford Escort, CSCMO03FD7238 CSCMO03FD7238

Seat Covers in Neosupreme for 19911996 Ford Escort, CSCMO03FD7238 (Discontinued)

  • Mfr # CSCMO03FD7238
  • Zoro # G7537324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO03FD7238
Zoro #
G7537324
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand Solid
Seat Position
Front
For Use With
For 1991 To 1996 Ford Escort
Family Code
FD7238

Description

Seat Covers in Neosupreme for 1991-1996 Ford Escort - (F), 50/50 bucket w/removable headrest, NOT FOR GT MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.