This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911994 Nissan Sentra, CSCKT08NS7019 CSCKT08NS7019

Seat Covers in Neosupreme for 19911994 Nissan Sentra, CSCKT08NS7019 (Discontinued)

  • Mfr # CSCKT08NS7019
  • Zoro # G7566919
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08NS7019
Zoro #
G7566919
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1991 To 1994 Nissan Sentra
Family Code
NS7019

Description

Seat Covers in Neosupreme for 1991-1994 Nissan Sentra - (F), 50/50 Bucket w/removable headrest, NOT FOR SE-R MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.