This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911995 Acura Legend, CSCMO10AC7031 CSCMO10AC7031

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19911995 Acura Legend, CSCMO10AC7031 (Discontinued)

Mfr # CSCMO10AC7031
Zoro # G7600324
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO10AC7031
Zoro #
G7600324
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country Solid
Seat Position
Rear
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7031

Description

Seat Covers in Neosupreme for 1991-1995 Acura Legend - (R), Solid bench w/2 removable headrests, w/armrest, SEDAN ONLY, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.