This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921994 Acura Vigor, CSC2AWAC7014 CSC2AWAC7014

Seat Covers in Neosupreme for 19921994 Acura Vigor, CSC2AWAC7014 (Discontinued)

  • Mfr # CSC2AWAC7014
  • Zoro # G7258788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWAC7014
Zoro #
G7258788
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1992 To 1994 Acura Vigor
Color
Wine with Black sides
Family Code
AC7014

Description

Seat Covers in Neosupreme for 1992-1994 Acura Vigor - (R), Solid Back, Solid Bottom, w/removable headrests, w/folding armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.