This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921994 Acura Vigor, CSC2MO09AC7013 CSC2MO09AC7013

Seat Covers in Neosupreme for 19921994 Acura Vigor, CSC2MO09AC7013 (Discontinued)

  • Mfr # CSC2MO09AC7013
  • Zoro # G7193959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09AC7013
Zoro #
G7193959
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
Seat Position
Front
For Use With
For 1992 To 1994 Acura Vigor
Family Code
AC7013

Description

Seat Covers in Neosupreme for 1992-1994 Acura Vigor - (F), 50/50 Front Buckets w/lumbar lever on driver seat, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.