This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921996 Lexus ES  F, CSC2KT07LX7009 CSC2KT07LX7009

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19921996 Lexus ES F, CSC2KT07LX7009 (Discontinued)

Mfr # CSC2KT07LX7009
Zoro # G7170271
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07LX7009
Zoro #
G7170271
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Highlander With Black Sides
For Use With
For 1992 To 1996 Lexus ES
Family Code
LX7009

Description

Seat Covers in Neosupreme for 1992-1996 Lexus ES - (F), 50/50 Bucket, Removable Headrest, W/Power Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.