This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921997 Cadillac STS, CSC2KT15CD7212 CSC2KT15CD7212

Seat Covers in Neosupreme for 19921997 Cadillac STS, CSC2KT15CD7212 (Discontinued)

  • Mfr # CSC2KT15CD7212
  • Zoro # G7232249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15CD7212
Zoro #
G7232249
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Rear
For Use With
For 1992 To 1997 Cadillac STS
Family Code
CD7212

Description

Seat Covers in Neosupreme for 1992-1997 Cadillac STS - (R), Solid Bottom, Solid Back with built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.