This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921998 BMW 3Series, CSC2PD32BM7013 CSC2PD32BM7013

Seat Covers in Neosupreme for 19921998 BMW 3Series, CSC2PD32BM7013 (Discontinued)

  • Mfr # CSC2PD32BM7013
  • Zoro # G7246720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32BM7013
Zoro #
G7246720
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Front
For Use With
For 1992 To 1998 BMW 3-Series
Family Code
BM7013

Description

Seat Covers in Neosupreme for 1992-1998 BMW 3-Series - (F), E36, SEDAN, 50/50 Bucket, without adjustable thigh support under your knees, Not for M3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.