This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19922008 Ford Econoline, CSC2A4FD7118 CSC2A4FD7118

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19922008 Ford Econoline, CSC2A4FD7118 (Discontinued)

Mfr # CSC2A4FD7118
Zoro # G7174094
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4FD7118
Zoro #
G7174094
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1992 To 2008 Ford Econoline Full Size Van
Color
Blue with Black sides
Family Code
FD7118

Description

Seat Covers in Neosupreme for 1992-2008 Ford Econoline Full Size Van - (F), 50/50 buckets w/1 armrest per seat, highback backrest, w/o power seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.