Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19921994 GMC Truck Sierra, CSC2A3GM7079
- Mfr # CSC2A3GM7079
- Zoro # G7215939
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7079
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3GM7079
- Zoro #
- G7215939
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Color
- Gray with Black sides
- Family Code
- GM7079
Description
Seat Covers in Neosupreme for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench W/Adjustable Headrest,W/armrest, includes 2500 & 3500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.