This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921995 Volvo 960 Sedan, CSCMO01VO7158 CSCMO01VO7158

Seat Covers in Neosupreme for 19921995 Volvo 960 Sedan, CSCMO01VO7158 (Discontinued)

  • Mfr # CSCMO01VO7158
  • Zoro # G7530080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01VO7158
Zoro #
G7530080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Rear
For Use With
For 1992 To 1995 Volvo 960 Sedan
Family Code
VO7158

Description

Seat Covers in Neosupreme for 1992-1995 Volvo 960 Sedan - (R), solid bench, w/armrest & integrated child booster seat..(REMOV BOTTM BY PUSH BACK,THEN PULL UP)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.