This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19921997 Cadillac Seville, CSC2AWCD7033 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2AWCD7033
Zoro #
G7282682
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1992 To 1997 Cadillac Seville
Color
Wine with Black sides
Family Code
CD7033
Description
Seat Covers in Neosupreme for 1992-1997 Cadillac Seville - (R), Solid Bottom, Solid Back with built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.