This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931994 GMC Jimmy  F, CSCMO10GM7268 CSCMO10GM7268

Seat Covers in Neosupreme for 19931994 GMC Jimmy F, CSCMO10GM7268 (Discontinued)

  • Mfr # CSCMO10GM7268
  • Zoro # G7622952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO10GM7268
Zoro #
G7622952
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country Solid
Seat Position
Front
For Use With
For 1993 To 1994 GMC Jimmy
Family Code
GM7268

Description

Seat Covers in Neosupreme for 1993-1994 GMC Jimmy - (F), 50/50 bucket w/built-in headrest, w/power controls on the front side of bottom of seat, 4-Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.