This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931996 Nissan Quest, CSC2A4NS7132 CSC2A4NS7132

Seat Covers in Neosupreme for 19931996 Nissan Quest, CSC2A4NS7132 (Discontinued)

  • Mfr # CSC2A4NS7132
  • Zoro # G7252460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4NS7132
Zoro #
G7252460
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1993 To 1996 Nissan Quest
Family Code
NS7132

Description

Seat Covers in Neosupreme for 1993-1996 Nissan Quest - (F), 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.