This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931997 Nissan Altima, CSC2AWNS7013 CSC2AWNS7013

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19931997 Nissan Altima, CSC2AWNS7013 (Discontinued)

Mfr # CSC2AWNS7013
Zoro # G400100567
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWNS7013
Zoro #
G400100567
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 1993 To 1997 Nissan Altima
Family Code
NS7013

Description

Seat Covers in Neosupreme for 1993-1997 Nissan Altima - (F), 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.