This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931998 Volkswagen Jetta, CSC2AWVW7086 CSC2AWVW7086

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19931998 Volkswagen Jetta, CSC2AWVW7086 (Discontinued)

Mfr # CSC2AWVW7086
Zoro # G900090283
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWVW7086
Zoro #
G900090283
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Wine with Black sides
For Use With
For 1993 To 1998 Volkswagen Jetta / GLI
Family Code
VW7086

Description

Seat Covers in Neosupreme for 1993-1998 Volkswagen Jetta / GLI - (R), 3rd Gen, Solid and Fold Down Backrest, Solid Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.