This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19931996 Mazda 626 R, CSC2AWMA7051 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2AWMA7051
Zoro #
G7208561
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1993 To 1996 Mazda 626
Color
Wine with Black sides
Family Code
MA7051
Description
Seat Covers in Neosupreme for 1993-1996 Mazda 626 - (R), bench, 60/40 split backrest, solid bottom, w/armrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.