This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931997 Geo Prizm  R, CSCKT11GO7002 CSCKT11GO7002

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19931997 Geo Prizm R, CSCKT11GO7002 (Discontinued)

Mfr # CSCKT11GO7002
Zoro # G200237555
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT11GO7002
Zoro #
G200237555
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1993 To 1997 Geo Prizm
Color
Kryptek Camo Inferno Solid
Family Code
GO7002

Description

Seat Covers in Neosupreme for 1993-1997 Geo Prizm - (R), Bench, Solid back, solid bottom, w/o headrest, w/o armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.