This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941994 BMW 3Series, CSCKT12BM7254 CSCKT12BM7254

Seat Covers in Neosupreme for 19941994 BMW 3Series, CSCKT12BM7254 (Discontinued)

  • Mfr # CSCKT12BM7254
  • Zoro # G800184587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12BM7254
Zoro #
G800184587
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Front
For Use With
For 1994 To 1994 BMW 3-Series
Family Code
BM7254

Description

Seat Covers in Neosupreme for 1994-1994 BMW 3-Series - (F), E36, M TECHNIC COUPE, 50/50 Bucket, with adjustable thigh support under your knees, Not for M3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.