This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941997 Honda Accord, CSC2KT07HD7247 CSC2KT07HD7247

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19941997 Honda Accord, CSC2KT07HD7247 (Discontinued)

Mfr # CSC2KT07HD7247
Zoro # G900094892
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07HD7247
Zoro #
G900094892
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1994 To 1997 Honda Accord Sedan
Color
Kryptek Camo Highlander With Black Sides
Family Code
HD7247

Description

Seat Covers in Neosupreme for 1994-1997 Honda Accord Sedan - (R), LX MODEL, Folding Rear Seat,With Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.