This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941997 Honda Accord, CSC2RT05HD7236 CSC2RT05HD7236

Seat Covers in Neosupreme for 19941997 Honda Accord, CSC2RT05HD7236 (Discontinued)

  • Mfr # CSC2RT05HD7236
  • Zoro # G700164221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT05HD7236
Zoro #
G700164221
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 1994 To 1997 Honda Accord Wagon
Family Code
HD7236

Description

Seat Covers in Neosupreme for 1994-1997 Honda Accord Wagon - (F), LX MODEL, 50/50 Bucket,With Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.