This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941998 Ford Mustang, CSC2RT08FD9788 CSC2RT08FD9788

Seat Covers in Neosupreme for 19941998 Ford Mustang, CSC2RT08FD9788 (Discontinued)

  • Mfr # CSC2RT08FD9788
  • Zoro # G700137416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT08FD9788
Zoro #
G700137416
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Front
For Use With
For 1994 To 1998 Ford Mustang
Family Code
FD9788

Description

Seat Covers in Neosupreme for 1994-1998 Ford Mustang - (F), GT COUPE, 50/50 bucket, w/Removable headrest, for seats with 1-stem per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.