This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941994 Honda Accord, CSC2KT16HD7006 CSC2KT16HD7006

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19941994 Honda Accord, CSC2KT16HD7006 (Discontinued)

Mfr # CSC2KT16HD7006
Zoro # G000113882
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16HD7006
Zoro #
G000113882
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1994 To 1994 Honda Accord Coupe
Color
Kryptek Camo Raid With Black Sides
Family Code
HD7006

Description

Seat Covers in Neosupreme for 1994-1994 Honda Accord Coupe - (R), DX MODEL, Solid Bench,W/O Headrest,W/O Armrest,W/O Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.