Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19941997 Chevrolet Truck, CSCKT09CH7083
Mfr # CSCKT09CH7083
Zoro # G300134457
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7083
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT09CH7083
- Zoro #
- G300134457
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad Solid
- Seat Position
- Front
- For Use With
- For 1994 To 1997 Chevrolet Truck S10-Pickup
- Family Code
- CH7083
Description
Seat Covers in Neosupreme for 1994-1997 Chevrolet Truck S10-Pickup - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov