This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941997 Honda Accord, CSC2KT17HD7225 CSC2KT17HD7225

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19941997 Honda Accord, CSC2KT17HD7225 (Discontinued)

Mfr # CSC2KT17HD7225
Zoro # G200111817
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17HD7225
Zoro #
G200111817
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1997 Honda Accord Coupe
Color
Kryptek Camo Banshee With Black Sides
Family Code
HD7225

Description

Seat Covers in Neosupreme for 1994-1997 Honda Accord Coupe - (F), EX MODEL, 50/50 Bucket,W/O Driver Backrest Release Lever,W/Passenger Backrest Release Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.