This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951996 Jeep Cherokee, CSCKT16JP7007 CSCKT16JP7007

Seat Covers in Neosupreme for 19951996 Jeep Cherokee, CSCKT16JP7007 (Discontinued)

  • Mfr # CSCKT16JP7007
  • Zoro # G500188588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT16JP7007
Zoro #
G500188588
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid Solid
Seat Position
Front
For Use With
For 1995 To 1996 Jeep Cherokee
Family Code
JP7007

Description

Seat Covers in Neosupreme for 1995-1996 Jeep Cherokee - (F), 50/50 Bucket, W/Builtin Headrest, FOR 4-DOOR BASE, SE AND SPORT ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.