This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 Dodge Neon, CSC2KT16DG7118 CSC2KT16DG7118

Seat Covers in Neosupreme for 19951999 Dodge Neon, CSC2KT16DG7118 (Discontinued)

  • Mfr # CSC2KT16DG7118
  • Zoro # G400092169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16DG7118
Zoro #
G400092169
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
For Use With
For 1995 To 1999 Dodge Neon
Family Code
DG7118

Description

Seat Covers in Neosupreme for 1995-1999 Dodge Neon - (F), 50/50 Bucket, W/Removable Headrest, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.