This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 GMC Suburban, CSCKT12GM7567 CSCKT12GM7567

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19951999 GMC Suburban, CSCKT12GM7567 (Discontinued)

Mfr # CSCKT12GM7567
Zoro # G400228223
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12GM7567
Zoro #
G400228223
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Front
For Use With
For 1995 To 1999 GMC Suburban
Family Code
GM7567

Description

Seat Covers in Neosupreme for 1995-1999 GMC Suburban - (F), 60/40 w/remov hdrst, w/solid armst, w/lever on pass bottom, w/lmbar, w/manual seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.