This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19952005 Chevrolet, CSCMO01CH7059 CSCMO01CH7059

Seat Covers in Neosupreme for 19952005 Chevrolet, CSCMO01CH7059 (Discontinued)

  • Mfr # CSCMO01CH7059
  • Zoro # G800187922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01CH7059
Zoro #
G800187922
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Front
For Use With
For 1995 To 2005 Chevrolet Cavalier
Family Code
CH7059

Description

Seat Covers in Neosupreme for 1995-2005 Chevrolet Cavalier - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag, COUPE ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.