Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19951995 Dodge Trk, CSC2KT13DG7373
Mfr # CSC2KT13DG7373
Zoro # G500111395
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7373
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13DG7373
- Zoro #
- G500111395
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1995 To 1995 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- DG7373
Description
Seat Covers in Neosupreme for 1995-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), LT MODEL, 40/20/40, w/built-in circular-shape hdrst, w/folding console, w/o built-in belt