This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19951996 Nissan 300ZX, CSC2PD32NS7075 (Discontinued)
Mfr #
CSC2PD32NS7075
Zoro #
G000193020
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2PD32NS7075
Zoro #
G000193020
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1996 Nissan 300ZX
Color
Digital Camo Urban with Black Sides
Family Code
NS7075
Description
Seat Covers in Neosupreme for 1995-1996 Nissan 300ZX - (F), 50/50 bucket w/built-in headrest, CONVERTIBLE MODEL ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.