This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19951997 Volkswagen, CSC2KT13VW7110 (Discontinued)
Mfr #
CSC2KT13VW7110
Zoro #
G800089509
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT13VW7110
Zoro #
G800089509
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 1995 To 1997 Volkswagen Passat
Family Code
VW7110
Description
Seat Covers in Neosupreme for 1995-1997 Volkswagen Passat - (F), 4th Gen, 50/50 bucket, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.