This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19951998 Nissan 200SX, CSCKT17NS7092 (Discontinued)
Mfr #
CSCKT17NS7092
Zoro #
G300223229
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT17NS7092
Zoro #
G300223229
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee Solid
Seat Position
Rear
For Use With
For 1995 To 1998 Nissan 200SX
Family Code
NS7092
Description
Seat Covers in Neosupreme for 1995-1998 Nissan 200SX - (R), 60/40 backrest, solid bottom, w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.