This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 Chevrolet Tahoe, CSCRT07CH7119 CSCRT07CH7119

Seat Covers in Neosupreme for 19951999 Chevrolet Tahoe, CSCRT07CH7119 (Discontinued)

  • Mfr # CSCRT07CH7119
  • Zoro # G400323119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT07CH7119
Zoro #
G400323119
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree P Pink
For Use With
For 1995 To 1999 Chevrolet Tahoe
Family Code
CH7119

Description

Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe - (F), 4-DOOR, 50/50 bukt, w/pwr dr, w/manual pas, w/remov hdrst, w/pwr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.