Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19951999 Chevrolet Truck, CSC2A1CH7437
Mfr # CSC2A1CH7437
Zoro # G400038891
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7437
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1CH7437
- Zoro #
- G400038891
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- Seat Position
- Front
- For Use With
- For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7437
Description
Seat Covers in Neosupreme for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 Split Bench w/removable headrest, w/o folding console or armrest, NOT FOR 1999 SILVERADO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.