This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 Volkswagen Golf, CSCPD36VW7075 CSCPD36VW7075

Seat Covers in Neosupreme for 19951999 Volkswagen Golf, CSCPD36VW7075 (Discontinued)

  • Mfr # CSCPD36VW7075
  • Zoro # G100289753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD36VW7075
Zoro #
G100289753
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Front
For Use With
For 1995 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7075

Description

Seat Covers in Neosupreme for 1995-1999 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, GTI, 50/50 bukt w/adjbl hdrst,w/release lever on bkrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.