Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 19952000 Toyota Truck, CSC2KT16TT7140
Mfr # CSC2KT16TT7140
Zoro # G700105712
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 2000 Toyota Truck Tacoma
Family Code
TT7140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16TT7140
- Zoro #
- G700105712
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 1995 To 2000 Toyota Truck Tacoma
- Family Code
- TT7140
Description
Seat Covers in Neosupreme for 1995-2000 Toyota Truck Tacoma - (F), 60/40 split bench w/armrest, w/removable headrest