Shop COVERKING

Seat Covers in Neosupreme for 19952004 Toyota Truck, CSC2A3TT7139

  • Mfr # CSC2A3TT7139

  • Zoro # G800079968


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Family Code
TT7139
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A3TT7139
Zoro #
G800079968
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Rear
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Family Code
TT7139

Description

Seat Covers in Neosupreme for 1995-2004 Toyota Truck Tacoma - (R), Extended Cab, 50/50 jump seat, solid backrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews