This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961996 Honda Accord, CSC2PD36HD7245 CSC2PD36HD7245

Seat Covers in Neosupreme for 19961996 Honda Accord, CSC2PD36HD7245 (Discontinued)

  • Mfr # CSC2PD36HD7245
  • Zoro # G200148943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36HD7245
Zoro #
G200148943
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1996 To 1996 Honda Accord Sedan
Color
Digital Camo Sand with Black Sides
Family Code
HD7245

Description

Seat Covers in Neosupreme for 1996-1996 Honda Accord Sedan - (F), ANNIVERSARY MODEL, 50/50 Bucket,With Removable Headrest,No Armrest,No Lumbar Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.