This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961999 Nissan Altima, CSCMO02NS9938 CSCMO02NS9938

Seat Covers in Neosupreme for 19961999 Nissan Altima, CSCMO02NS9938 (Discontinued)

  • Mfr # CSCMO02NS9938
  • Zoro # G200250059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO02NS9938
Zoro #
G200250059
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1996 To 1999 Nissan Altima
Color
Camo Mossy Oak Break Up Infinity Solid
Family Code
NS9938

Description

Seat Covers in Neosupreme for 1996-1999 Nissan Altima - (F), 50/50 bucket, w/removable headrest, w/power driver & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.